POLYCO SHIELD GH800 DUAL NITRILE GLOVE 4121X GREY/BLACK SZ 9
POLYCO GH800 DUAL NITRILE GLOVE 4121X GREY/BLACK
See technical informationReferences
Polyco Healthline:GH800-09
Rubix:415A1997
Manufacturer :GH800-09

Technical specifications
| Size | 9 |
|---|---|
| Coating of the gloves | nitrile |
| Abrasion resistance level | 4 |
Product details : POLYCO SHIELD GH800 DUAL NITRILE GLOVE 4121X GREY/BLACK SZ 9
Technical specifications
Attributes
| Size | 9 |
|---|---|
| Coating of the gloves | nitrile |
| Abrasion resistance level | 4 |
| Main material | nitrile |
| Usage environment | oily or greasy |
| Packaging | 12 pairs per polybag |
| Colour | black |
Show UNSPSC/ECL@SS
£ 2.35 excl. VAT
/ Each
£ 2.82 incl. VAT
- Usually arrives within 14 working days