Gloves TEGERA 8835R
Size | 12 |
---|---|
Coating | polyester |
Abrasion resistance level | 4 |
Size | 12 |
---|---|
Coating | polyester |
Abrasion resistance level | 4 |
Main material | nitrile |
ESD | no |
Usage environment | dry |
Colour | black |
Secondary colour | orange |
Usually arrives within 14 working days