Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 863R SYNTHETIC GLOVE 10 XL
TEGERA 863R SYNTHETIC GLOVE 10 XL
General handling glove Tegera
References
tegera:
863R-10
rubix:
386A1827
ean:
7340118434667
Technical specifications
Size
10
Coating
Nitrile
Abrasion resistance level
4
See all Specifications
Product details
Technical specifications
Product details : TEGERA 863R SYNTHETIC GLOVE 10 XL
Technical specifications
Attributes
Size
10
Coating
Nitrile
Abrasion resistance level
4
Main material
Polyester
Colour
Grey
Secondary colour
Green
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.38
excl. VAT
/
Each
£
5.26
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
GISS 894410 G-NBR ONE 2 3111X NITRILE GLOVE SIZE 9
POLYCO 50-MAT MATRIX S GRIP PALM COATED GLOVES 2143X YLW/ORG SIZE 9
ANSELL 80-100 ACTIVARMR 2142B RUBBER PALM DIPPED GLOVES BLU/GRY SIZE 9
TEGERA 55 LEATHER GLOVE 9 L
TEGERA 8125 TEXTILE GLOVE 9 L
SKYTEC SKG00026FF TROMSO COLD PROTECTION GLOVES BLACK 8/M
ANSELL 11-926 HYFLEX 4121A NITRILE 3/4 DIPPED GLOVES PURPLE SIZE 10
TEGERA 777 SYNTHETIC GLOVE 6 XS
POLYCO DR300 IMOLA DRIVERS STYLE GLOVES 4X21B GOLD SIZE 10
TEGERA 25 LEATHER GLOVE 11 2XL
TEGERA 925 TEXTILE GLOVE 11 2XL
ANSELL 11-840VP HYFLEX 4131A FORTIX NITRILE GLOVES GRY/BLK SIZE 9
POLYCO GH315 MATRIX PU PALM COATED GLOVES 4X43E GREY/BLK SIZE 7 PK1
POLYCO PEL POLYFLEX ECO LATEX COATED GLOVES 2131X GRN/BLUE SIZE 9 PK1
SHOWA 350R GRIP MTP NITRILE GLOVES GREY 10/XL