Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 33 LEATHER GLOVE 8 M
TEGERA 33 LEATHER GLOVE 8 M
Leather glove TEGERA 33
References
tegera:
33-8
rubix:
386A0799
ean:
7392626031470
Technical specifications
Size
8
Coating
Without
Main material
Cotton
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 33 LEATHER GLOVE 8 M
TEGERA® 33, Leather glove, half-lined, 0,8-0,9 mm split pigskin, cotton, jersey, Cat. II, reinforced index finger, reinforced fingers and thumb, for allround work
Technical specifications
Attributes
Size
8
Coating
Without
Main material
Cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.88
excl. VAT
/
Each
£
3.46
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Check our products from related categories
TEGERA 8853 OIL GRIP 4111X GLOVES 11 2XL
TEGERA 431 SYNTHETIC GLOVE CRF 8 M
TEGERA 880 SYNTHETIC GLOVE 11 2XL
ANSELL 11-919 HYFLEX 4121A NITRILE FULLY COATED GLOVES BLU/WHT SIZE 10
TEGERA 9205 SYNTHETIC LEATHER GLOVE PRO MACROTHAN 8 M
PORTWEST A120 PU PALM GLOVE GREY 3131X S/7
TEGERA 8830R SYNTHETIC GLOVE CRF 10 XL
ANSELL 48-305 EDGE 2142B RUBBER PALM DIPPED GLOVES BLK/BLU SIZE 9
TEGERA 9195 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 9 L
TEGERA 43001 SYNTHETIC GLOVE CRF 11 2XL
SKYTEC SKG00026FJ TROMSO COLD PROTECTION GLOVES BLACK 10/XL
TEGERA 690 LEATHER GLOVE 10 XL
POLYCO GH315 MATRIX PU PALM COATED GLOVES 4X43E GREY/BLK SIZE 9 PK1
POLYCO DFU DYFLEX AIR DYNEEMA GLOVES 4X42C GREY SIZE 7
ANSELL 11-917 HYFLEX 4121A NITRILE 3/4 COATED GLOVES BLU/WHT SIZE 10