TEGERA 9125 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 8 M
Synthetic leather glove TEGERA 9125
See technical informationSee documentsReferences
Tegera:9125-8
Rubix:248A8404
EAN:7392626027374


Technical specifications
| Size | 8 |
|---|---|
| Coating of the gloves | without |
| Abrasion resistance level | 2 |
Documents
Product details : TEGERA 9125 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 8 M
Ergonomic, synthetic glove with Microthan®+ and reinforced safety features. Long lasting thanks to the durable Microthan®+ synthetic leather. The diamond grip pattern provides better grip on dry and wet surfaces. Dark black and grey for better dirt masking.
Ergonomic, synthetic glove with Microthan®+ and reinforced safety features.
Strengths
Reinforced index finger,Reinforced seams,Reinforced fingers and thumb,Padded palm,Pre-curved fingers,Specially designed thumb,Knuckle protection,Ergonomically shaped,Reflector,Specially designed details
Applications
Machine operating,Building and construction,Tiling,Construction,Soil preparation,Concrete work,Engineering,Mining,Forest work,Repair work
Technical specifications
Attributes
| Size | 8 |
|---|---|
| Coating of the gloves | without |
| Abrasion resistance level | 2 |
| Main material | nitrile |
Show UNSPSC/ECL@SS
£ 19.32 excl. VAT
/ Each
£ 23.18 incl. VAT
- Usually arrives within 14 working days