POLYCO 30-MAT MATRIX P GRIP PU PALM COATED GLOVES 3131X GREY SIZE 9
Matrix® P Grip (Grey)
See technical informationSee documentsReferences
Polyco Healthline:30-MAT-9
Rubix:1285164
Manufacturer :303-MAT
EAN:05010699822444


Technical specifications
| Size | 9 |
|---|---|
| Coating of the gloves | polyurethane |
| Abrasion resistance level | 3 |
Documents
Product details : POLYCO 30-MAT MATRIX P GRIP PU PALM COATED GLOVES 3131X GREY SIZE 9
Offers good abrasion and tear resistance. Seamless knitted liner for extra comfort. Open back style allows the hands to breathe keeping them cool and comfortable. Close fitting design for maximum dexterity.
Elasticated knitted wrist provides a secure fit and keeps hands free from dust and debris.
Standard : EN388_3131X
Standard : EN388_3131X
Colour :Grey
Technical specifications
Attributes
| Size | 9 |
|---|---|
| Coating of the gloves | polyurethane |
| Abrasion resistance level | 3 |
| Main material | textile |
| Material | seamless knitted |
Show UNSPSC/ECL@SS
£ 0.99 excl. VAT
/ Each
£ 1.19 incl. VAT
- In stock: Next day delivery