References
Tegera:932-6
Rubix:386A2314
EAN:7340118426761


Technical specifications
| Size | 6 |
|---|---|
| Coating of the gloves | vinyl |
| Abrasion resistance level | 1 |
Product details : TEGERA 932 TEXTILE GLOVE 6 XS
Supersoft liner glove made of 65% recycled polyester. One pair is equal to one 500 ml PET bottle. PVC-dots in palm for good grip. 13 gg knitted and very breathable. Suitable for assembly work in dry environments. Even the packaging material is recycled, which makes these gloves a good sustainability choice.
Supersoft liner glove made of 65% recycled polyester. PVC-dots in palm for good grip.
Strengths
Phthalate-free, Soft
Applications
Airport work, Assembly, Cleaning, Construction, Electrical installation, Fine assembly, Inspection work, Installation work, Laboratory work
Technical specifications
Attributes
| Size | 6 |
|---|---|
| Coating of the gloves | vinyl |
| Abrasion resistance level | 1 |
| Main material | polyester |
Show UNSPSC/ECL@SS
£ 1.05 excl. VAT
/ Each
£ 1.26 incl. VAT
- Usually arrives within 14 working days