POLYCO MRP MATRIX PU PALM COATED GLOVES 3131X RED/BLK SIZE L PK1
Handling Glove
See technical informationSee documentsReferences
Polyco Healthline:MRP/09
Rubix:80137528


Technical specifications
| Size | 9 |
|---|---|
| Coating of the gloves | polyurethane |
| Abrasion resistance level | 3 |
Documents
Product details : POLYCO MRP MATRIX PU PALM COATED GLOVES 3131X RED/BLK SIZE L PK1
Strengths
•Seamless Breathable Liner for Comfort
Tight Close Fitting Design for Maximum Dexterity
Elasticated Knitted Wrist Provides a Secure Fit
Tight Close Fitting Design for Maximum Dexterity
Elasticated Knitted Wrist Provides a Secure Fit
Technical specifications
Attributes
| Size | 9 |
|---|---|
| Coating of the gloves | polyurethane |
| Abrasion resistance level | 3 |
| Main material | polyurethane |
| Packaging | 12 pairs polybag;144 pairs case |
| Colour | black |
| Material | polyurethane (palm coating) |
Show UNSPSC/ECL@SS
£ 1.23 excl. VAT
/ Each
£ 1.48 incl. VAT
- Usually arrives within 14 working days