References
Tegera:312-7
Rubix:386A0777
EAN:7392626035614


Technical specifications
| Size | 7 |
|---|---|
| Coating of the gloves | without |
| Abrasion resistance level | 1 |
Documents
Product details : TEGERA 312 TEXTILE GLOVE 7 S
Thin, soft, and breathable extra light textile glove with great fit and fingertip sensitivity. Made of 13 gg knitted nylon, without any seams. Cut resistance level A. Reduces the risk of contamination, fingerprints, and scratching on sensitive surfaces. Perfect for fine assembly and inspection work in dry environments.
Soft, light, breathable glove with great fit and great fingertip sensitivity.
Strengths
Soft
Applications
PIM_TEAM
Technical specifications
Attributes
| Size | 7 |
|---|---|
| Coating of the gloves | without |
| Abrasion resistance level | 1 |
| Main material | nylon |
Show UNSPSC/ECL@SS
£ 144.20 excl. VAT
/ Each
£ 173.04 incl. VAT
- Usually arrives within 14 working days