Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Tab washer
FAG LOCKING WASHER MB29
FAG LOCKING WASHER MB29
Securing plate
References
fag:
MB29
rubix:
158A8710
manufacturer :
0167334440000
ean:
4012801224543
Technical specifications
Inner diameter
145
mm
Outer diameter
202
mm
See all Specifications
Product details
Technical specifications
Product details : FAG LOCKING WASHER MB29
Tab washers MB, main dimensions to DIN 5406
Technical specifications
Attributes
Logistics dimensions (L x W x H)
2
x
202
x
202
mm
Logistic Weight
164
g
Inner diameter
145
mm
Outer diameter
202
mm
Series
MB
Material
Steel
Width
2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.61
excl. VAT
/
Each
£
22.33
incl. VAT
Usually arrives within 14 working days
Select variants (41)
Add to cart
Create PDF from product
Check our products from related categories
SNR FR160X17,5X6 PLUMMER BLOCK ACCESSORIES
SNR FR80X9X4 PLUMMER BLOCK ACCESSORIES
SKF LOCKING WASHER MB 24
FAG LOCKING WASHER MB25
TIMKEN MB16 LOCK WASHER
SKF LOCKING WASHER W10
PTN 857467 LOCK WASHER MB5
MB18-AKN LOCK WASHER MB 18
SNR FR90X9X4 PLUMMER BLOCK ACCESSORIES
SKF LOCKING WASHER MB22
SNR FR80X8X3 PLUMMER BLOCK ACCESSORIES
PTN 857490 LOCK WASHER MB28
SKF LOCK WASHER W 40
MB33-AKN LOCK WASHER MB 33
SKF LOCKING WASHER W 08