References
PTN:MB33
Rubix:218A1401
Manufacturer :857495
EAN:3660338127496




Documents
Product details : PTN 857495 LOCK WASHER MB33
An MB washer is mounted with a KM nut.
Technical specifications
Attributes
| Inner diameter | 165 mm |
|---|---|
| Outer diameter | 222 mm |
| Material | steel |
| Weight | 0.241 kg |
| Width | 2.5 mm |
Show UNSPSC/ECL@SS
£ 9.17 excl. VAT
/ Each
£ 11.00 incl. VAT
- Usually arrives within 14 working days
