References
FAG:MB6-A
Rubix:241A0148
Manufacturer :0382811550000
EAN:4012801052276

Product details : FAG MB6-A LOCK WASHER
Securing plate MB..-A, locknut, DIN5406
Technical specifications
Attributes
| Logistic Weight | 11,3 g |
|---|---|
| Inner diameter | 30 mm |
| Outer diameter | 49 mm |
| Width | 1.8 mm |
Show UNSPSC/ECL@SS
£ 6.70 excl. VAT
/ 10 pieces
£ 8.04 incl. VAT
- Usually arrives within 14 working days
