Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Tab washer
PTN 857481 LOCK WASHER MB19
PTN 857481 LOCK WASHER MB19
MB Washer
References
ptn:
MB19
rubix:
218A1387
manufacturer :
857481
ean:
3660338127359
Technical specifications
Inner diameter
95
mm
Outer diameter
133
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : PTN 857481 LOCK WASHER MB19
An MB washer is mounted with a KM nut.
Technical specifications
Attributes
Inner diameter
95
mm
Outer diameter
133
mm
Series
mb
Material
steel
Weight
0.067
kg
Width
1.75
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.20
excl. VAT
/
Each
£
2.64
incl. VAT
In stock: Next day delivery
Select variants (42)
Add to cart
Check our products from related categories
SNR FR180X4,85X4,85 PLUMMER BLOCK ACCESSORIES
MBL40-AKN LOCK WASHER MBL 40
PTN 857462 LOCK WASHER MB0
SKF SLEEVE LOCKNUT / WASHER MB20
SNR FR250X15X6 PLUMMER BLOCK ACCESSORIES
SKF TAB WASHER MB3
SKF LOCKING WASHER MB22
SNR FR130X12,5X5 PLUMMER BLOCK ACCESSORIES
MB12-AKN LOCK WASHER MB 12
SNR FR90X4X3 PLUMMER BLOCK ACCESSORIES
SNR FR90X10,5X4 PLUMMER BLOCK ACCESSORIES
SKF LOCKING WASHER MBL 24
SNR FR52X3,5X3,5 PLUMMER BLOCK ACCESSORIES
TIMKEN MB13 LOCK WASHER
SKF LOCKING WASHER MB 27