References
PTN:MB0
Rubix:218A1368
Manufacturer :857462
EAN:3660338127168




Documents
Product details : PTN 857462 LOCK WASHER MB0
An MB washer is mounted with a KM nut.
Technical specifications
Attributes
| Inner diameter | 10 mm |
|---|---|
| Outer diameter | 21 mm |
| Material | steel |
| Weight | 0.00131 kg |
| Width | 1 mm |
Show UNSPSC/ECL@SS
£ 17.00 excl. VAT
/ 100 pieces
£ 20.40 incl. VAT
- In stock: Next day delivery
