SKF LOCKING WASHER MB22

Lock Nuts and Locking Device

See technical information

References

SKF:MB 22
Rubix:80377172
Manufacturer :12123
EAN:7316577011657
brand logo

Technical specifications

Inner diameter110 mm
Outer diameter154 mm
See all Specifications

Product details : SKF LOCKING WASHER MB22


MB and MBL lock washers are locking devices, used to secure KM, KML and HM .. T lock nuts onto a shaft or adapter sleeve and prevent unintentional loosening. MB .. A is a stronger version of the MB washer. The lock washers engage a keyway in the shaft or adapter sleeve thread. They lock the nut in position when one of the washer tabs is bent into one of the slots in the outside diameter of the lock nut. A new lock washer should be used each time the corresponding lock nut is installed.

Strengths

- Simple, stable and reliable fastening element
- Easy to install and remove
- Used for KM, KML, and HM .. T lock nuts

Technical specifications


Attributes
Logistic Weight92,8 g
Inner diameter110 mm
Outer diameter154 mm
Width1.75 mm
£ 6.54 excl. VAT
/ Each
£ 7.85 incl. VAT
  • Delivery usually within ( 3 ) days