References
SKF:MBL 24
Rubix:100A6236
Manufacturer :12161
EAN:7316571090573

Product details : SKF LOCKING WASHER MBL 24
Bearing accessories Locknut and locking device
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 2x152x152 mm |
|---|---|
| Logistic Weight | 49 g |
| Inner diameter | 120 mm |
| Outer diameter | 152 mm |
| Width | 2 mm |
Show UNSPSC/ECL@SS
£ 38.88 excl. VAT
/ Each
£ 46.66 incl. VAT
- Usually arrives within 14 working days
