Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Tab washer
FAG LOCKING WASHER MB4
FAG LOCKING WASHER MB4
Securing plate
References
fag:
MB4
rubix:
158A8716
manufacturer :
0384916130000
ean:
4026677706959
Technical specifications
Inner diameter
20
mm
Outer diameter
36
mm
See all Specifications
Product details
Technical specifications
Product details : FAG LOCKING WASHER MB4
Tab washers MB, main dimensions to DIN 5406
Technical specifications
Attributes
Logistics dimensions (L x W x H)
1
x
36
x
36
mm
Logistic Weight
4
g
Inner diameter
20
mm
Outer diameter
36
mm
Series
mb
Material
steel
Width
1
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.92
excl. VAT
/
Each
£
1.10
incl. VAT
In stock: Next day delivery
Select variants (41)
Add to cart
Create PDF from product
Check our products from related categories
TIMKEN MB32 LOCK WASHER
SNR FR72X75X3 PLUMMER BLOCK ACCESSORIES
MB33-AKN LOCK WASHER MB 33
SNR FR150X5X4 PLUMMER BLOCK ACCESSORIES
SKF LOCKING WASHER W 44
SKF LOCKING WASHER W 02
FAG LOCKING WASHER MB17
SKF LOCKING WASHER MB22
TIMKEN MB6 LOCK WASHER
SNR FR150X16,5X6 PLUMMER BLOCK ACCESSORIES
FAG LOCKING WASHER MB3
FAG LOCKING WASHER MB1
SNR FR620X10X10 PLUMMER BLOCK ACCESSORIES
FAG LOCKING WASHER MB19
SNR ACCESSORIES MB8