References
PTN:MB28
Rubix:218A1396
Manufacturer :857490
EAN:3660338127441




Documents
Product details : PTN 857490 LOCK WASHER MB28
An MB washer is mounted with a KM nut.
Technical specifications
Attributes
| Inner diameter | 140 mm |
|---|---|
| Outer diameter | 192 mm |
| Material | steel |
| Weight | 0.144 kg |
| Width | 2 mm |
Show UNSPSC/ECL@SS
£ 7.87 excl. VAT
/ Each
£ 9.44 incl. VAT
- In stock: Next day delivery
