Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Tab washer
PTN 857472 LOCK WASHER MB10
PTN 857472 LOCK WASHER MB10
MB Washer
References
ptn:
MB10
rubix:
218A1378
manufacturer :
857472
ean:
3660338127267
Technical specifications
Inner diameter
50
mm
Outer diameter
74
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : PTN 857472 LOCK WASHER MB10
An MB washer is mounted with a KM nut.
Technical specifications
Attributes
Inner diameter
50
mm
Outer diameter
74
mm
Series
MB
Material
Steel
Weight
0.016
kg
Width
1.25
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.75
excl. VAT
/ 25
pieces
£
17.70
incl. VAT
In stock: Next day delivery
Select variants (42)
Add to cart
Check our products from related categories
FAG MBL28 TAB WASHERS MBL MAIN DIMENSIONS TO DIN 5406
SNR FR85X5,5X3 PLUMMER BLOCK ACCESSORIES
FAG LOCKING WASHER MB28
SNR FR72X8,5X3 PLUMMER BLOCK ACCESSORIES
MBL38-AKN LOCK WASHER MBL 38
SNR FR290X5X6 PLUMMER BLOCK ACCESSORIES
SNR FR170X18X6 PLUMMER BLOCK ACCESSORIES
MB17-AKN LOCK WASHER MB 17
PTN 857463 LOCK WASHER MB1
TIMKEN MB2 LOCK WASHER
SKF LOCKING WASHER W 30
MB44-AKN LOCK WASHER MB 44
SNR FR100X4X3 PLUMMER BLOCK ACCESSORIES
SKF LOCKING WASHER MB 56
SKF LOCKING WASHER MBL 32