References
PTN:MB24
Rubix:218A1392
Manufacturer :857486
EAN:3660338127403




Documents
Product details : PTN 857486 LOCK WASHER MB24
An MB washer is mounted with a KM nut.
Technical specifications
Attributes
| Inner diameter | 120 mm |
|---|---|
| Outer diameter | 164 mm |
| Material | steel |
| Weight | 0.105 kg |
| Width | 2 mm |
Show UNSPSC/ECL@SS
£ 7.76 excl. VAT
/ Each
£ 9.31 incl. VAT
- Usually arrives within 14 working days
