Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Tab washer
FAG LOCKING WASHER MB1
FAG LOCKING WASHER MB1
Securing plate
References
fag:
MB1
rubix:
158A8524
manufacturer :
0384916050000
ean:
4026677706904
Technical specifications
Inner diameter
12
mm
Outer diameter
25
mm
See all Specifications
Product details
Technical specifications
Product details : FAG LOCKING WASHER MB1
Tab washers MB, main dimensions to DIN 5406
Technical specifications
Attributes
Logistic Weight
2
g
Inner diameter
12
mm
Outer diameter
25
mm
Series
MB
Material
Steel
Width
1
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.82
excl. VAT
/
Each
£
0.98
incl. VAT
Usually arrives within 14 working days
Select variants (41)
Add to cart
Create PDF from product
Check our products from related categories
TIMKEN MB28 LOCK WASHER
SNR FR180X4,85X4,85 PLUMMER BLOCK ACCESSORIES
FAG LOCKING WASHER MBL24
FAG LOCKING WASHER MB14
SKF SLEEVE LOCKNUT / WASHER MB19
MB33-AKN LOCK WASHER MB 33
MB52-AKN LOCK WASHER MB 52
SNR FR110X10,5X4 PLUMMER BLOCK ACCESSORIES
MB8-AKN LOCK WASHER MB 8
MB0-AKN LOCK WASHER MB 0
SKF LOCKING WASHER W 06
TIMKEN MB6 LOCK WASHER
PTN 857486 LOCK WASHER MB24
PTN 857490 LOCK WASHER MB28
SKF SLEEVE LOCKNUT / WASHER MB20