Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Tab washer
PTN 857494 LOCK WASHER MB32
PTN 857494 LOCK WASHER MB32
MB Washer
References
ptn:
MB32
rubix:
218A1400
manufacturer :
857494
ean:
3660338127489
Technical specifications
Inner diameter
160
mm
Outer diameter
217
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : PTN 857494 LOCK WASHER MB32
An MB washer is mounted with a KM nut.
Technical specifications
Attributes
Inner diameter
160
mm
Outer diameter
217
mm
Series
mb
Material
steel
Weight
0.222
kg
Width
2.5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.70
excl. VAT
/
Each
£
21.24
incl. VAT
In stock: Next day delivery
Select variants (42)
Add to cart
Check our products from related categories
SKF LOCKING WASHER W 24
SNR FR200X21X6 PLUMMER BLOCK ACCESSORIES
SNR FR120X10X4 PLUMMER BLOCK ACCESSORIES
SNR FR90X4X3 PLUMMER BLOCK ACCESSORIES
PTN 857475 LOCK WASHER MB13
SNR FR90X5X3 PLUMMER BLOCK ACCESSORIES
SNR FR620X22X10 PLUMMER BLOCK ACCESSORIES
TIMKEN MB10 LOCK WASHER
MB19-AKN LOCK WASHER MB 19
MB25-AKN LOCK WASHER MB 25
MB32-AKN LOCK WASHER MB 32
SKF LOCKING WASHER MBL 26
SNR FR400X22X10 PLUMMER BLOCK ACCESSORIES
SKF SLEEVE LOCKNUT / WASHER MB10
SNR FR160X6,25X4 PLUMMER BLOCK ACCESSORIES