References
PTN:MB13
Rubix:218A1381
Manufacturer :857475
EAN:3660338127298




Documents
Product details : PTN 857475 LOCK WASHER MB13
An MB washer is mounted with a KM nut.
Technical specifications
Attributes
| Inner diameter | 65 mm |
|---|---|
| Outer diameter | 92 mm |
| Material | steel |
| Weight | 0.029 kg |
| Width | 1.5 mm |
Show UNSPSC/ECL@SS
£ 22.75 excl. VAT
/ 25 pieces
£ 27.30 incl. VAT
- In stock: Next day delivery
