References
SNR:FR120X10X4
Rubix:293A8736
Manufacturer :FR.120X10X4
EAN:3413520641573

Documents
Product details : SNR FR120X10X4 PLUMMER BLOCK ACCESSORIES
Technical specifications
Attributes
| Outer diameter | 120 mm |
|---|---|
| Weight | 0 kg |
| Width | 10 mm |
Show UNSPSC/ECL@SS
£ 2.96 excl. VAT
/ Each
£ 3.55 incl. VAT
- Delivery usually within ( 3 ) days
