Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Tab washer
PTN 857496 LOCK WASHER MB34
PTN 857496 LOCK WASHER MB34
MB Washer
References
ptn:
MB34
rubix:
218A1402
manufacturer :
857496
ean:
3660338127502
Technical specifications
Inner diameter
170
mm
Outer diameter
232
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : PTN 857496 LOCK WASHER MB34
An MB washer is mounted with a KM nut.
Technical specifications
Attributes
Inner diameter
170
mm
Outer diameter
232
mm
Series
MB
Material
Steel
Weight
0.248
kg
Width
2.5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.78
excl. VAT
/
Each
£
15.34
incl. VAT
Usually arrives within 14 working days
Select variants (42)
Add to cart
Check our products from related categories
PTN 857462 LOCK WASHER MB0
MB44 TAPER
SKF LOCKING WASHER MB 48
NSK LOCKING WASHER MB0
SKF LOCKING WASHER W 13
SKF LOCK WASHER W 40
SKF LOCKING WASHER MBL 38
FAG LOCKING WASHER MB20
SNR FR170X14,5X5 PLUMMER BLOCK ACCESSORIES
SNR FR215X6,5X5 PLUMMER BLOCK ACCESSORIES
TIMKEN MB8 LOCK WASHER
FAG LOCKING WASHER MB21
TIMKEN MB13 LOCK WASHER
SNR FR160X10X5 PLUMMER BLOCK ACCESSORIES
MB16-AKN LOCK WASHER MB 16