Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Tab washer
PTN 857468 LOCK WASHER MB6
PTN 857468 LOCK WASHER MB6
MB Washer
References
ptn:
MB6
rubix:
218A1374
manufacturer :
857468
ean:
3660338127229
Technical specifications
Inner diameter
30
mm
Outer diameter
49
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : PTN 857468 LOCK WASHER MB6
An MB washer is mounted with a KM nut.
Technical specifications
Attributes
Inner diameter
30
mm
Outer diameter
49
mm
Series
MB
Material
Steel
Weight
0.0078
kg
Width
1.25
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.50
excl. VAT
/ 25
pieces
£
6.60
incl. VAT
In stock: Next day delivery
Select variants (42)
Add to cart
Check our products from related categories
MB36-AKN LOCK WASHER MB 36
SKF LOCKING WASHER W 14
SKF LOCKING WASHER MB 2
SNR FR90X9X4 PLUMMER BLOCK ACCESSORIES
PTN 857480 LOCK WASHER MB18
MB14-AKN LOCK WASHER MB 14
TIMKEN MB8 LOCK WASHER
TIMKEN MB11 LOCK WASHER
FAG LOCKING WASHER MB8
SNR FR72X8X3 PLUMMER BLOCK ACCESSORIES
MB40-AKN LOCK WASHER MB 40
SKF SLEEVE LOCKNUT / WASHER MB13
SNR FR160X6,25X4 PLUMMER BLOCK ACCESSORIES
PTN 857502 LOCK WASHER MB52
SKF SLEEVE LOCKNUT / WASHER MB12