References
Sandvik Coromant:HA10-WE16-B048-100
Rubix:318A8206
Manufacturer :8330596
EAN:7323227104539


Technical specifications
| Type of attachment | hsk to weldon adapter |
|---|---|
| Length without attachment | 100 mm |
Product details : SANDVIK HA10-WE16-B048-100 SOLID HOLDING TOOL 8330596
Adapter with HSK coupling to Weldon
Technical specifications
Attributes
| Type of attachment | hsk to weldon adapter |
|---|---|
| Length without attachment | 100 mm |
| Use | for coupling milling cutters/tools with a weldon connection to an hsk-a spindle (size 100). |
| Internal cooling | yes |
| Reaming diameter drilling hole | 48 mm |
Show UNSPSC/ECL@SS
£ 423.03 excl. VAT
/ Each
£ 507.64 incl. VAT
- Usually arrives within 14 working days