References
Hager:NCN150A
Rubix:234A8488

Documents
Product details : HAGER NCN150A MCB 10KA SP 50A C CURVE (W)17.5 MM
MCB 10KA SP 50A C Curve (W)17.5 mm
Technical specifications
Attributes
| Operational tension | 230/400 V |
|---|---|
| Mounting typ | din-rail mount |
| Min. temperature | -25 °C |
| Max. temperature | 70 °C |
| Number of poles | 1 |
Show UNSPSC/ECL@SS
- Delivery usually within ( 3 ) days
