References
Schneider Electric:LR2K0308
Rubix:81286935
EAN:3389110230444

Documents
Product details : SCHNEIDER OVERLOAD RELAY 1.8-2.6A LR2K0308
Overload Relay (H)58 mm x (W)45 mm x (D)65 mm
Technical specifications
Attributes
| Operational tension | 690;250 V |
|---|---|
| Mounting typ | under contactor |
| Number of poles | 3 |
Show UNSPSC/ECL@SS
£ 42.23 excl. VAT
/ Each
£ 50.68 incl. VAT
- Delivery usually within ( 2 ) days