Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Lubricants
(905)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Components
Relays
Overload relay
HAGER ADA166U 16A SINGLE POLE 10KA 30MA TYPE A RCBO
HAGER ADA166U 16A SINGLE POLE 10KA 30MA TYPE A RCBO
RCB
References
hager:
ADA166U
rubix:
231A3294
Technical specifications
Operational tension
230/240
V
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : HAGER ADA166U 16A SINGLE POLE 10KA 30MA TYPE A RCBO
Hager Ada166U Rcbo Sp A C 16A 30MA 10KA
Technical specifications
Attributes
Operational tension
230/240
V
Mounting typ
din-rail mount
Number of poles
1
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
71.39
excl. VAT
/
Each
£
85.67
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
HAGER NCN132A MCB 10KA SP 32A C CURVE (W)17.5 MM
HAGER 6AMP MCB HAGER-NCN106A
HAGER ADA106U RCBO 1M 1P 10KA B-6A 30MA
WYLEX B32 32A MCB FOR USE WITH STANDARD RANGE (L)89 MM X (H)64 MM X (W
HAGER ADA316G RCBO 1P 6KA B-16A
ESP - ELITE SECURITY PRODUCTS MAGAUXISORP AUXILIARY ISOLATOR RELAY SWI
HAGER ADA170U RCBO SP A C 20A 30MA 10KA
WYLEX NHXS1B16 16A 30MA B/RCBO 1MW 1P+SWN (H)90 MM X (W)18 MM X (D)77
HAGER NCN150A MCB 10KA SP 50A C CURVE (W)17.5 MM
HAGER ADA320G RCBO 1P 6KA B-20A 30MA TYPE A 1M (H)92 MM X (W)17.7 MM
HAGER NCN163A TYPE C 63A MCB
BG ELECTRICAL CUCRB10 10A SINGLE POLE CIRCUIT PROTECTION RCBO (H)93 MM
ZANO CONTROLS ZGRIDLED+ SINGLE GANG 5-250W LED ROTARY DIMMER
BG ELECTRICAL CUCRB16A COMPACT RCBO TYPE A B CURVE 16A (H)93 MM X (W)1
WYLEX NHXS1B20 20A 30MA B/RCBO 1MW 1P+SWN (H)90 MM X (W)18 MM X (D)77