Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Cylinder with piston rod
MATARA MCMI-11-20-350 ISO6432 CYLINDER 20MM BORE 350MM STROKE MAGNETIC
MATARA MCMI-11-20-350 ISO6432 CYLINDER 20MM BORE 350MM STROKE MAGNETIC
MCMI Magnetic Roundline Cylinder
References
matara:
MCMI-11-20-350
rubix:
231A6822
Technical specifications
Cylinder diameter
20
mm
Cylinder stroke
350
mm
Type
ISO6432
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MATARA MCMI-11-20-350 ISO6432 CYLINDER 20MM BORE 350MM STROKE MAGNETIC
Non lubrication - Special housing and bushing enables self-lubrication of piston rod.
High quality long service life - Hard anodised stainless steel cylinder tubes offer a high resistance to corrosion and low internal friction.
Technical specifications
Attributes
Cylinder diameter
20
mm
Cylinder stroke
350
mm
Type
ISO6432
Min. temperature
-5
°C
Max. temperature
60
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
58.43
excl. VAT
/
Each
£
70.12
incl. VAT
Usually arrives within 14 working days
Select variants (63)
Add to cart
Check our products from related categories
SMC CD85RAF25-50-B DIRECT MOUNT ISO 6432 CYLINDER
SMC MDUB63TF-125DMZ PLATE CYLINDER
SMC CDJ2B16-175Z-B AIR CYLINDER
SMC CDM2B40-25SZ AIR CYLINDER
SMC RHCB32-825 HIGH POWER CYLINDER
SMC C85WE16-125 THROUGH ROD CYLINDER
AVENTICS 0822432302
SMC CDJ2B6-15R-B RUBBER CUSHION CYLINDER
SMC CDG1LA32-150 AIR CYLINDER
SMC CG1BA63TF-25Z AIR CYLINDER 63 STR 25
SMC CD85N16-400-A-X2018 CYLINDER
SMC MGZ32TF-150 DOUBLE POWER CYLINDER
AVENTICS 0822065004
SMC C96SDD32-50 ISO 15552 CYLINDER
SMC CXSM10-35 DUAL ROD CYLINDER