Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Lubrication for mechanisms
(155)
Lubricants and accessories
(691)
Cleaning and protection
(55)
See Lubricants
< Back
Rubix Categories
Maintenance & Repairs
Lubricants
Lubricants and accessories
Supplies for lubrication
Flagon
SILVERLINE 675289 1LTR MEASURING JUG
SILVERLINE 675289 1LTR MEASURING JUG
Measuring Jug
References
silverline:
675289
rubix:
4544691
Technical specifications
Capacity
1
l
Material
Polyethylene
Product details
Technical specifications
Product details : SILVERLINE 675289 1LTR MEASURING JUG
Technical specifications
Attributes
Capacity
1
l
Material
Polyethylene
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.60
excl. VAT
/
Each
£
3.12
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GISS 853671 GRADUATED PITCHER JUG L 5
GISS 853669 GRADUATED PITCHER JUG WITH LID L 2
GISS 853667 GRADUATED PITCHER JUG L 2
FACOM OIL PEN 372
ROBERT SCOTT 102178 10L PLASTIC PRESS SPRAYER
SKF AUTO LUBRICATOR- LAPN1/4
GISS 853631 FUEL JERRYCAN US TYPE HDPE 20L CAPACITY L 20
SPARTEX 863862 TRIGGER SPRAYER 600ML
ROBERT SCOTT 101933-YELLOW 600ML YEL SPRAY BOT
LUMATIC M6 X 1 STRAIGHT HYDRAULIC GREASE NIPPLE - 303 STAINLESS
ROEBUCK JC0020BV WAVIAN STEEL JERRYCAN BLACK 20L
L-OC-RSHLID LUBEMATE STOUT SPOUT (RED)
L-OC-3L LUBEMATE 3L OIL CAN
GISS 853637 FOOD-PRODUCTS JERRICAN 15 L CAPACITY L 15
HARTLE DCP45 DRUM TOP COVER FOR 210L STEEL & POLY DRUMS