COOPER 01B140MEX SPLIT ROLLER BEARING


Medium Duty Expansion Type Bearing

References
cooper:01B140MMEX
rubix:103A4422
brand logo
brand logo
Technical specifications
Inner diameter140 mm
Outer diameter241.3 mm
Width98.4 mm
See all Specifications

Product details : COOPER 01B140MEX SPLIT ROLLER BEARING


The expansion (EX) bearing has a plain outer race roller track. This bearing takes radial load only. The inner race is clamped to the shaft, and moves axially with it when expansion or contraction occurs. The Cooper expansion bearing offers virtually no resistance to axial movement as the rollers spiral through the outer race.

Technical specifications


Attributes
Inner diameter140 mm
Outer diameter241.3 mm
Width98.4 mm
Series1
Show UNSPSC/ECL@SS
  • In stock: Next day delivery