INA SL014916-A-C3 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing
See technical informationSee documentsReferences
INA:SL014916-A-C3
Rubix:274A8412
Manufacturer :0001211850030
EAN:4012802699142

Documents
Product details : INA SL014916-A-C3 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearings SL0149, locating bearing, double row, full complement cylindrical roller set, dimension series 49
Technical specifications
Attributes
| Logistic Weight | 859 g |
|---|---|
| Inner diameter | 80 mm |
| Outer diameter | 110 mm |
| Width | 30 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Reference speed | 2090 rpm |
| Basic static load, radial - C0r | 206000 N |
| Basic dynamic load, radial - Cr | 112000 N |
Show UNSPSC/ECL@SS
£ 175.54 excl. VAT
/ Each
£ 210.65 incl. VAT
- Delivery usually within ( 7 ) days
