Cylindrical Roller Bearing NU… Series
Inner diameter | 40 mm |
---|---|
Outer diameter | 80 mm |
Width | 18 mm |
Logistic Weight | 367 g |
---|---|
Inner diameter | 40 mm |
Outer diameter | 80 mm |
Width | 18 mm |
Bearing Clearance | cn |
Sealing | open |
Series | nu2 |
Material | bearing steel |
Cage | other |
Reference speed | 9500 rpm |
Limit speed | 11000 rpm |
Basic static load, radial - C0r | 53000 N |
Basic dynamic load, radial - Cr | 62000 N |
Usually arrives within 14 working days