PROPLAZ PPU24Y BLUE - MESH TRUCK HINGED LID 1/2 DROP SIDE BLUE/GREY


MESH TRUCK - HINGED LID

References
proplaz:PPU24Y
rubix:245A0450
brand logo
brand logo
Technical specifications
Load capacity300 kg
Height210 mm
Length900 mm
See all Specifications

Product details : PROPLAZ PPU24Y BLUE - MESH TRUCK HINGED LID 1/2 DROP SIDE BLUE/GREY


Mesh Truck with ½ Drop Side Ideal for warehouses, offices, workshops, laboratories etc Lightweight, hygienic & easy to clean Mobile on 2 fixed & 2 swivel 130mm low noise castors Some assembly required

Technical specifications


Attributes
Load capacity300 kg
Height210 mm
Length900 mm
Width600 mm
Weight27 kg
Show UNSPSC/ECL@SS
£ 315.93 excl. VAT
/ Each
£ 379.12 incl. VAT
  • Delivery usually within ( 4 ) days