References
Festo:QSLV-3/8-12-I
Rubix:117A9071
Manufacturer :153104
EAN:4052568031978

Technical specifications
| Material | pbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw) |
|---|---|
| Connection 1 | r 3/8 |
Documents
Product details : FESTO 153104 PUSH-IN L-FITTING QSLV-3/8-12-I
Push-in L-fitting QSLV-3/8-12-I 360° orientable, external thread with internal Hexagon. Size=Standard, Nominal size=6,9 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=10
Technical specifications
Attributes
| Logistic Weight | 69,4 g |
|---|---|
| Material | pbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw) |
| Connection 1 | r 3/8 |
| Profile | standard |
| Connection 2 | 12 |
Show UNSPSC/ECL@SS
£ 65.10 excl. VAT
/ 10 pieces
£ 78.12 incl. VAT
- Delivery usually within ( 2 ) days