Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
NORGREN C0L511038 10-3/8 FLOW CONTROL (IN) G THRD
NORGREN C0L511038 10-3/8 FLOW CONTROL (IN) G THRD
Pneumatic plug-in fitting Norgren
References
norgren:
C0L511038
rubix:
120A7173
Technical specifications
Material
Plastic (PBT)
See all Specifications
Product details
Technical specifications
Product details : NORGREN C0L511038 10-3/8 FLOW CONTROL (IN) G THRD
Technical specifications
Attributes
Material
Plastic (PBT)
Connection 2
10
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.60
excl. VAT
/
Each
£
25.92
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SMC KCH06-01S FITTING
NORGREN 431451028 10MM X 1/4 MALE ELBOW ADAPT
LEGRIS LF3000 FITTING 3103 08 17
SMC KCL06-02S FITTING
FESTO 130702 BLANKING PLUG QSC-10H-50
FESTO 578262 BLANKING PLUG NPQH-P-S14-P10
LEGRIS LF3000 FITTING 3133 12 21
NORGREN C00220800 PFITC 8MM STEM UNION CONN
NORGREN C01250418 PFITC 4MM-R1/8 STR ADPT
SMC KCE04-00 FITTING
SMC KFG2H1008-02S INSERT FITTING
SMC KQB2L04-M5 METRIC SIZE BRASS ONE-TOUCH FITTING
MECALINE 859936 FEMALE BANJO FITTING MM 10-1/4
MECALINE 853069 BULKHEAD FEMALE STRAIGHT FITTING MM 8- G1/8IN
FESTO 578295 BULKHEAD FITTING NPQH-H-G18F-Q6-P10