• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,663)
  • Mechanical Power Transmission(110,979)
  • Fluid Transmission & Flow Technology(103,521)
  • Tools & Metrology(26,835)
  • Protection, Safety & Hygiene(57,443)
  • Equipment(10,416)
  • Fasteners, Adhesives & Tapes(19,090)
  • Maintenance & Repairs(5,082)
  • Welding(962)
  • New Products
  • Pneumatics(92,258)
  • Hydraulics(6,193)
  • Sealing technology(34)
  • Measurement and control technology(2,075)
  • Hose & Pipes(1,508)
  • Filtration and Care(451)
See Fluid Transmission & Flow Technology
  • Pneumatics components(67,295)
  • Compressed air preparation(5,102)
  • Pneumatic accessories(15,219)
  • Compressors and compr. air system(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
SMC KQ2LU04-M6A ONE-TOUCH FITTING

SMC KQ2LU04-M6A ONE-TOUCH FITTING


Pneumatic plug-in fitting SMC

References
smc:KQ2LU04-M6A
rubix:123A6971
manufacturer :00984381
brand logo
brand logo

Product details
Technical specifications

Product details : SMC KQ2LU04-M6A ONE-TOUCH FITTING


Technical specifications


Attributes
No attributes to display for this product
£ 5.63 excl. VAT
/ Each
£ 6.76 incl. VAT
  • Delivery usually within ( 24 ) days

Check our products from related categories

SMC KQ2VS08-03NP ONE-TOUCH FITTINGFESTO 564716 PUSH-IN T-FITTINGSMC KQ2S23-M5A1 ONE-TOUCH FITTINGFESTO 558669 PUSH-IN FITTING NPQM-D-G38-Q10-P10SMC KGL10-04 FITTINGSMC KQ2V06-M5A-X35 ONE-TOUCH FITTINGNORGREN C01480838 PFITC 8MM-R3/8F SWILVEL ELBOWSMC KQG2R12-16 ONE-TOUCH FITTING SUS 316SMC KPR06-08 CLEAN ONE-TOUCH FITTINGSSMC KRH10-02SW2 FLAME RESISTANT ONE-TOUCH FITTINGNORGREN C01480618 PFITC 6MM-R1/8F SWILVEL ELBOWNORGREN C00201600 PFITC 16MM STR UNION CONNECTORFESTO 2032 QUICK CONNECTOR CK-3/8-PK-6FESTO 160528 PUSH-IN T-FITTING QST-V0-3/8-8SMC KSL06-02S FITTING

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories