Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Lubrication for mechanisms
(155)
Lubricants and accessories
(691)
Cleaning and protection
(55)
See Lubricants
< Back
Rubix Categories
Maintenance & Repairs
Lubricants
Lubrication for mechanisms
Lubrication for mechanisms
Oil for slides
ROCOL 78374 METALFLO 1204 18KG
ROCOL 78374 METALFLO 1204 18KG
Metalflo 2064
References
rocol:
78374
rubix:
160134
manufacturer :
METALFLO 1204 18kg
ean:
5024747783748
Technical specifications
Base
Mineral Oil
Range
METALFLO 1204
Packaging
Pail
Technical sheet / Technical file
Security form
Product details
Technical specifications
Product details : ROCOL 78374 METALFLO 1204 18KG
Dispersion of graphite in water
Dispersion of graphite in non melting grease. Suitable for lubricating dies and pegs in hot brass and copper stamping where maximum resistance to heat is required.
Technical specifications
Attributes
Base
Mineral Oil
Range
METALFLO 1204
Packaging
Pail
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
783.98
excl. VAT
/
Each
£
940.78
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Check our products from related categories
ROCOL 78543 METALFLO 4000 20L
ROCOL 78836 GLASSFLO 2017 4.5KG
ROCOL 78344 METALFLO 2064 18KG
FUCHS RENEP CGLP 68 20L SLIDEWAY OIL
ROCOL 78844 GLASSFLO 785 500G
FUCHS RENEP CGLP 68 SLIDEWAY OIL 205L
ROCOL 15614 PUROL GREASE 18KG
ROCOL 12176 SAPPHIRE 2 5KG
ROCOL 12357 SAPPHIRE DYNAMIC GREASE 18KG
SPARTEX 735986 GREASE - CABLE LUBRICANT 650ML
SPARTEX 895045 INDUSTRIAL GREEN GREASE 400G
FUCHS RENOLIN B 32 HVI HYDRAULIC OIL 20L
AMBERSIL AMBERGREASE EXL GENERAL PURPOSE BEARING GREASE 400GRM 30304
ROCOL 15799 FOODLUBE HI-POWER 22 200L
ROCOL 18271 TUFLUBE ALLWEATHER 400G