References
Rocol:PUROL GREASE 18kg
Rubix:128A9617
Manufacturer :15614
EAN:5024747156146


Documents
Product details : ROCOL 15614 PUROL GREASE 18KG
3H direct food contact, multi functional grease.
ISO 21469 certified multi-purpose grease for incidental food contact and a food processing release agent for direct food contact.
Strengths
NSF-3H Registered: Release agent for direct contact with food. NSF-H1 Registered: Safe for incidental contact with food. Does not contain animal derived materials, nut oils or genetically modified ingredients. Reduces equipment down-timeIncreases re-lubrication intervals. Excellent temperature resistance (-10°C to +110°C)Easy targeted application by grease gun or manually. Excellent technical support and service engineers.
ISO 21469 Certified. DETE technology - x-ray and metal detectable plastic aerosol caps and actuators reduces risk of plastic contamination. HALAL Certified.
Applications
ISO 21469 certified multi-purpose grease for incidental food contact and a food processing release agent for direct food contact.
Technical specifications
Attributes
| Packaging | bucket |
|---|---|
| Volume | 18000 g |
| Colour | white |
| Base | white oil |
| Min. temperature | -10 °C |
| Max. temperature | 110 °C |
| Assortment | purol |
Show UNSPSC/ECL@SS
£ 1,349.87 excl. VAT
/ Each
£ 1,619.84 incl. VAT
- Usually arrives within 14 working days