AMBERSIL AMBERGREASE EXL GENERAL PURPOSE BEARING GREASE 400GRM 30304


Ambersil Ambergrease Exl General Purpose Bearing Grease

References
ambersil:30304
rubix:2579768
brand logo
brand logo
Technical specifications
Packaging400 g Cartridge
See all Specifications

Product details : AMBERSIL AMBERGREASE EXL GENERAL PURPOSE BEARING GREASE 400GRM 30304


EXL Ambergrease is a premium quality extremely stable multi-complex soap thickened grease designed to provide extended re -lubrication intervals in a wider range of non arduous and arduous working conditions. EXL Ambergrease is suitable for use in all types of anti-friction, sliding surfaces and plain bearings and has exceptional load carrying capacity which promotes long component life

Strengths

Greatly extends lubrication intervals ensuring maximum cost savings in grease consumption
Good water resistance and anti-corrosion agents protect and extend the working life of components
Excellent EP performance provides protection against premature wear
Versatile lubricant with a wide temperature range

Applications

Suitable for use in all types of antifriction sliding surfaces and plain bearings

Technical specifications


Attributes
Packaging400 g Cartridge
Capacity400 g
ColourRed
BaseMineral Oil
Min. temperature-30 °C
Max. temperature150 °C
RangeAmbergrease EXL
Show UNSPSC/ECL@SS
£ 13.15 excl. VAT
/ Each
£ 15.78 incl. VAT
  • In stock: Next day delivery