References
Rocol:SAPPHIRE 2 5kg
Rubix:162103B
Manufacturer :12176
EAN:5024747121762

Documents
Product details : ROCOL 12176 SAPPHIRE 2 5KG
High performance bearing grease.
Revolutionary long life bearing grease for optimum lubrication. Suitable for all types of ball, roller and plain bearings. SAPPHIRE is designed for medium to heavy duty ball, roller and plain bearings. They are ideal for use in slower moving bearings operating under extreme conditions such as shock loads and wet environments found in all types of industrial applications.
Strengths
Extreme load and wear performance.
Extended lubrication intervals.
Revolutionary multi complex grease.
Good corrosion resistance.
Temperature range of -30 to +150ºC
Applications
SAPPHIRE is designed for medium to heavy duty ball, roller and plain bearings. They are ideal for use in slower moving bearings operating under extreme conditions such as shock loads and wet environments found in all types of industrial applications.
Technical specifications
Attributes
| Package weight | 5480 g |
|---|---|
| Packaging | pail |
| Volume | 5000 g |
| Colour | blue |
| Base | mineral oil |
| Min. temperature | -30 °C |
| Max. temperature | 160 °C |
| Assortment | sapphire |
| Water resistance | yes |
| 220 mm | |
| 210 mm |
Show UNSPSC/ECL@SS
£ 179.96 excl. VAT
/ Each
£ 215.95 incl. VAT
- In stock: Next day delivery