SPARTEX 895045 INDUSTRIAL GREEN GREASE 400G
Industrial Green Grease
See technical informationSee documentsReferences
Superseded Ref:863585
Spartex:895045
Rubix:306A9465
EAN:3660338474354

Documents
Product details : SPARTEX 895045 INDUSTRIAL GREEN GREASE 400G
Industrial Green Multi-Purpose Grease is lubricating grease based on mineral oil, anhydrous calcium soap and EP additives, NLGI 2
Strengths
Anhydrous calcium soap makes the product suitable for application within a wide temperature range and prolongs the relubrication intervals & performance for temperature range between 70°C & 120°C (130°C for short periods) during vibrating conditions due to its high degree of mechanical stability. The grease is miscible with multipurpose greases based on lithium and lithium/calcium and can be applied with a grease pump and in high pressure centralised system.
Applications
Recommended for lubrication of bearings, plain bearings…for low to medium speed, medium to high temperatures and loads in wet environments (mainly for agricultural machinery and automotive markets).
Technical specifications
Attributes
| Packaging | cartridge |
|---|---|
| Volume | 400 g |
| Colour | green |
| Base | mineral oil |
| Min. temperature | -30 °C |
| Max. temperature | 120 °C |
Show UNSPSC/ECL@SS
£ 9.10 excl. VAT
/ Each
£ 10.92 incl. VAT
- Usually arrives within 14 working days
