References
Rocol:TUFLUBE ALLWEATHER 400g
Rubix:162286
Manufacturer :18271
EAN:5024747182718

Documents
Product details : ROCOL 18271 TUFLUBE ALLWEATHER 400G
Highly versatile, totally water resistant lubricant that can even be applied when fully submerged.
TUFLUBE ALLWEATHER is an extreme heavy duty grease, designed to protect heavily loaded, slow moving mechanisms in the wettest and most corrosive conditions.
For use on the toughest applications, in the toughest conditions, by the toughest engineers. Saves you time, money and extends the life of your critical assets. It is the ideal lubricant to protect jacking and open gear systems in marine, offshore and freshwater environments, where the protection of critical assets is of utmost importance.
* *EXTREME PRESSURE:* Unique additive package protects against metal wear by preventing detrimental metal to metal contact. TUFLUBE ALLWEATHER also resists mechanical squeezing and provides a self-healing film ensuring longer lasting protection.
* *EXTREME Corrosion Protection:* Physical and chemical protection against pitting and corrosion. A high performance hydrophobic barrier repels water from metal surfaces whilst being reinforced by proprietary anti-corrosion additives which provide exceptional corrosion protection.
* *EXTREME Adhesion:* Blend of Hi-Tac boosters ensures staying power, can even be applied when submerged. This high level of adhesion provides exceptional water-wash off resistance, therefore preventing product loss whilst submerged, particularly in water currents.
* *EXTREME Temperatures:* Ideal for use in the hottest and coldest global climates.
* *EXTREME Versatility:* Apply by hand or automatic pumping equipment.
* *Completely Free from Bitumen and Solvents.*
*Applications include:*
Jacking Systems, Open Gears, Rollers, Slew Rings, Cantilevers, Pins, Booms, Winches, Joints, Couplings, Penstocks, Sluice Gates, Winding Gears and most other high load, slow speed mechanisms.
Strengths
EXTREME PRESSURE: Unique additive package protects against metal wear.
EXTREME Corrosion Protection: Physical and chemical protection against pitting and corrosion.
EXTREME Adhesion: Blend of Hi-Tac boosters ensures staying power, can even be applied when submerged.
EXTREME Temperatures: Ideal for use in the hottest and coldest global climates.
EXTREME Versatility: Apply by hand or automatic pumping equipment.
Applications
TUFLUBE ALLWEATHER is an extreme heavy duty grease, designed to protect heavily loaded, slow moving mechanisms in the wettest and most corrosive conditions. For use on the toughest applications, in the toughest conditions, by the toughest engineers. Saves you time, money and extends the life of your critical assets. It is the ideal lubricant to protect jacking and open gear systems in marine, offshore and freshwater environments, where the protection of critical assets is of utmost importance.
Technical specifications
Attributes
| Packaging | cartridge |
|---|---|
| Volume | 400 g |
| Colour | black |
| Base | mineral oil |
| Min. temperature | -30 °C |
| Max. temperature | 180 °C |
| Assortment | tuflube |
| Water resistance | yes |
Show UNSPSC/ECL@SS
£ 39.49 excl. VAT
/ Each
£ 47.39 incl. VAT
- Usually arrives within 14 working days