SPARTEX 735986 GREASE - CABLE LUBRICANT 650ML


Gr-1 - oil grease - cable lubricant

References
spartex:735986
rubix:217A3664
ean:3660338019340
GREASE - CABLE LUBRICANT
brand logo
Technical specifications
PackagingAerosol 650 mL
See all Specifications

Product details : SPARTEX 735986 GREASE - CABLE LUBRICANT 650ML


Suitable for bearings, plain bearings, chassis joints, cams, rollers, chains, leaf springs, cables....
Reduces friction coefficient, saving energy, but also grease applications and maintenance operations..
Protection: extreme pressure and abrasion..
Shake the aerosol spray well before use, several minutes may be necessary..
Operating temperature: - 20°C to + 140°C.
Contents: 650 ml. Box of 12 aerosols.

Strengths

Ideal for low speed, heavily charged and intermittent lubrication mechanisms

Technical specifications


Attributes
PackagingAerosol 650 mL
ColourGrey
Min. temperature-20 °C
Max. temperature140 °C
RangeGR1
Show UNSPSC/ECL@SS
£ 3.77 excl. VAT
/ Each
£ 4.52 incl. VAT
  • Sold out