CUTLINE METRIC COARSE TAP HSSE BRIGHT SPIRAL FLUTE M6 X 1.0 844836
Metric coarse tap hsse bright blind holes - For steels
See technical informationSee documentsReferences
Superseded Ref:6840647
GISS Cutline:844836
Rubix:844836
EAN:3660338071980



Documents
Product details : CUTLINE METRIC COARSE TAP HSSE BRIGHT SPIRAL FLUTE M6 X 1.0 844836
Metric machine tap HSSE DIN 371 / 376 - Blind holes
Polyglass coating for efficient chips evacuation
Use of lubrication highly recommended
Tap specific for use in steel - Blue ring
Polyglass coating for efficient chips evacuation
Use of lubrication highly recommended
Tap specific for use in steel - Blue ring
MACHINE TAP BLIND HOLE - FOR STEEL - HSSE - DIN371- M6
Strengths
Blue ring for an easy understanding of the application
Applications
For internal thread in steel
Technical specifications
Attributes
| Threading diameter | 6 mm |
|---|---|
| Thread | 1 mm |
| Body material | hss-e |
| Coating | polished |
| Threading | metric |
| Tail diameter | 6 mm |
| Square drive adapter | 4.9 mm |
| Angle of helix | 40 ° |
| Din standard | din 371 |
| Capacity length | 11 mm |
| Total length | 80 mm |
| Tolerance | 6h |
Show UNSPSC/ECL@SS
£ 14.97 excl. VAT
/ Each
£ 17.96 incl. VAT
- In stock: Next day delivery
