Machine taps E207
Threading diameter | 5 mm |
---|---|
Thread | 0.8 mm |
Angle of helix | 15 ° |
Threading diameter | 5 mm |
---|---|
Thread | 0.8 mm |
Angle of helix | 15 ° |
Total length | 70 mm |
Body material | HSS-E |
Coating | Bright |
Drilling diameter | 4.2 mm |
Square drive adapter | 6 mm |
Usually arrives within 14 working days