References
Walter Prototyp:EP2051302-M6
Rubix:2519882
Manufacturer :6245537
EAN:4042446239718

Technical specifications
| Threading diameter | 6 mm |
|---|---|
| Thread | 1 mm |
| Body material | hss-e / pm |
Product details : TITEX EP2051302 M6 THL PARADUR ECO PLUS TAP
HSS-E PM Machine Tap 6 mm
Technical specifications
Attributes
| Threading diameter | 6 mm |
|---|---|
| Thread | 1 mm |
| Body material | hss-e / pm |
| Coating | thl |
| Threading | m |
| Drilling diameter | 6 mm |
| Tail diameter | 6 mm |
| Square drive adapter | 8 mm |
| Direction of threading | right |
| Angle of helix | 45 ° |
| Input | short chamfer |
| Din standard | din 371 |
| Thread depth | 10 |
| Capacity length | 25 mm |
| Total length | 80 mm |
| Tolerance | 6hx |
Show UNSPSC/ECL@SS
£ 66.25 excl. VAT
/ Each
£ 79.50 incl. VAT
- Usually arrives within 14 working days