CUTLINE METRIC COARSE TAP HSSE BRIGHT SPIRAL POINT M14 X 2.0 844827
Metric coarse tap hsse bright through holes - For steel
See technical informationSee documentsReferences
Superseded Ref:6840637
GISS Cutline:844827
Rubix:844827
EAN:3660338071904



Documents
Product details : CUTLINE METRIC COARSE TAP HSSE BRIGHT SPIRAL POINT M14 X 2.0 844827
Metric machine tap HSSE DIN 371 / 376 - Through holes
Polyglass coating for efficient chips evacuation
Use of lubrication highly recommended
Tap specific for use in steel - Blue ring
Polyglass coating for efficient chips evacuation
Use of lubrication highly recommended
Tap specific for use in steel - Blue ring
Strengths
Blue ring for an easy understanding of the application
Applications
For internal thread in steel
Technical specifications
Attributes
| Threading diameter | 14 mm |
|---|---|
| Thread | 2 mm |
| Body material | hss-e |
| Coating | polished |
| Tolerance | 6h |
| Threading | metric |
| Total length | 110 mm |
| Tail diameter | 11 mm |
| Square drive adapter | 9 mm |
| Din standard | din 376 |
| Capacity length | 26 mm |
Show UNSPSC/ECL@SS
£ 30.18 excl. VAT
/ Each
£ 36.22 incl. VAT
- Usually arrives within 14 working days
